PRYSMIAN CO G6242YR.160GYRB H6242Y 16.0MM GREY 100M REEL (L)100 M
6242Y
See technical informationSee documentsReferences
Prysmian:G6242YR.160GYRB
Rubix:234A5995

Documents
Product details : PRYSMIAN CO G6242YR.160GYRB H6242Y 16.0MM GREY 100M REEL (L)100 M
H6242Y 16.0MM² Grey 100M Reel (L)100 m
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 16 mm |
| Material | pvc (sheath);copper (conductor) |
| Standard | BS 6004;BS EN 60332-1-2 |
Show UNSPSC/ECL@SS
£ 1,043.44 excl. VAT
/ Each
£ 1,252.13 incl. VAT
- Delivery usually within ( 3 ) days
