PRYSMIAN CO G6242YR.100GYRA H6242Y 10.0MM GREY 50M REEL (L)50 M
6242Y
See technical informationSee documentsReferences
Prysmian:G6242YR.100GYRA
Rubix:234A5992

Documents
Product details : PRYSMIAN CO G6242YR.100GYRA H6242Y 10.0MM GREY 50M REEL (L)50 M
H6242Y 10.0MM² Grey 50M Reel (L)50 m
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 10 mm |
| Material | pvc (sheath);copper (conductor) |
| Standard | BS 6004;BS EN 60332-1-2 |
Show UNSPSC/ECL@SS
£ 350.48 excl. VAT
/ Each
£ 420.58 incl. VAT
- Delivery usually within ( 3 ) days
