FP200 Gold Fire Cable 2C+E
Voltage | 300 V |
---|---|
Cable length | 100 m |
Wire section | 1.5 mm |
Voltage | 300 V |
---|---|
Cable length | 100 m |
Wire section | 1.5 mm |
Outer diameter | 8.1 mm |
Standard | BS EN 50267, BS EN 60134-2BS, BS EN 50200 PH 30, PH 60, PH 120 |
Usually arrives within 14 working days