ZEROBURN FPR415E FIRE PERFORMANCE 4C 1.5MM RED 100M REEL (L)100 M
Fire Cable 4C+E
See technical informationReferences
Zeroburn:FPR415E
Rubix:234A5852

Product details : ZEROBURN FPR415E FIRE PERFORMANCE 4C 1.5MM RED 100M REEL (L)100 M
Cable is produced using the latest technology, materials and equipment
Every detail from start to finish is recorded and traceable, a quality batch and test number is printed on every reel, and time and date of manufacture printed along the entire length of the cable
Cable cores are twisted during manufacture to provide the highest level of data protection, ideal for long cable runs and analogue addressable fire systems
All in one - easy strip outer sheath
Cable has superb working flexibility but stays where you put it, reduced installation time and costs
Every detail from start to finish is recorded and traceable, a quality batch and test number is printed on every reel, and time and date of manufacture printed along the entire length of the cable
Cable cores are twisted during manufacture to provide the highest level of data protection, ideal for long cable runs and analogue addressable fire systems
All in one - easy strip outer sheath
Cable has superb working flexibility but stays where you put it, reduced installation time and costs
Technical specifications
Attributes
| Voltage | 300 V |
|---|---|
| Cable length | 100 m |
| Wire section | 1.5 mm |
| Material | aluminium / co-polymer foil screen |
| Standard | BS 5839-1 : 2002 + A2 : 2008 CLAUSE 26.2D, BS EN 50200 : 2006 + ANNEX E 30 MINS, BS EN 50200 : 2006 PH120, BS 7629-1 : 2008, BS 6387 : 1994 CLAUSE 11 CWZ, BS EN 50267-2-1 : 1999, BS EN 61034-2 : 2005 |
Show UNSPSC/ECL@SS
£ 346.50 excl. VAT
/ Each
£ 415.80 incl. VAT
- Delivery usually within ( 3 ) days
