FACOM ROUND 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
Fitted coarse flat file - SLS
See technical informationReferences
Facom:RD.MD200EMASLS
Rubix:2588789
EAN:3662424051753

Product details : FACOM ROUND 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
Fitted coarse flat file - SLS | PAM.B250EMASLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the tool usability.
- The plastic handle is glued and cannot be dismantled to avoid any risk of falling or loss.
- Flat hand files.
- 2 double-sized faces.
- 1 single-sized edge.
- 1 smooth edge.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
- Recommended for roughing of steel, cast iron, brass and hard plastics.
E x E1 [mm]: 6 x 25
L [mm]: 250
[g]: 335.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the tool usability.
- The plastic handle is glued and cannot be dismantled to avoid any risk of falling or loss.
- Flat hand files.
- 2 double-sized faces.
- 1 single-sized edge.
- 1 smooth edge.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
- Recommended for roughing of steel, cast iron, brass and hard plastics.
E x E1 [mm]: 6 x 25
L [mm]: 250
[g]: 335.
Strengths
Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls. The “rotating” cable solution, chosen and tested by FACOM, preserves the usability of the tool. The plastic handle is glued and cannot be dismantled to avoid any risk of falling or loss.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | double size. |
Show UNSPSC/ECL@SS
£ 57.98 excl. VAT
/ Each
£ 69.58 incl. VAT
- Delivery usually within ( 14 ) days
