ROEBUCK ENGINEERS FILE 200MM FLAT SECOND 879945
Tapered flat file
See technical informationSee documentsReferences
Roebuck:879945
Rubix:209A7598
EAN:3660338334221

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM FLAT SECOND 879945
Cross-cut on the faces.
2 simple cut edges.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Type of cut | second |
| Section | 20x5 mm |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- In stock: Next day delivery
