FESTO 153194 PUSH-IN Y-FITTING QSYLV-3/8-10


Push-in Y-Fitting

References
festo:QSYLV-3/8-10
rubix:116A4778
manufacturer :153194
ean:4052568032784
QSYLV-3/8-10 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153194 PUSH-IN Y-FITTING QSYLV-3/8-10


Push-in Y-fitting QSYLV-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight70,8 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
  • Delivery usually within ( 11 ) days