References
SMC:MS-5UN
Rubix:2605891
Manufacturer :MS-5UN
EAN:3618036367478

Technical specifications
| Material | stainless steel 316 |
|---|---|
| Connection 1 | external thread (m) |
Product details : SMC MS-5UN FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5UN (Universal Nipple - Tube Size
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5UN (Universal Nipple - Tube Size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x18x9 mm |
|---|---|
| Logistic Weight | 3 g |
| Material | stainless steel 316 |
| Connection 1 | external thread (m) |
| Connection 2 | external thread (m) |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
- Delivery usually within ( 4 ) days