MECALINE 859827 SINGLE BANJO FITTING 2 HEADS MM 12-G1/2IN
Single circular banjo coupler 2 ports
See technical informationSee documentsReferences
Mecaline:859827
Rubix:216A1904
EAN:3660338147999


Technical specifications
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/2 |
Documents
Product details : MECALINE 859827 SINGLE BANJO FITTING 2 HEADS MM 12-G1/2IN
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
- Usually arrives within 14 working days