FESTO 186295 PUSH-IN FITTING, SELF-SEALING QSMK-G1/8-6
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-G1/8-6
Rubix:124A8309
Manufacturer :186295
EAN:4052568040819

Technical specifications
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186295 PUSH-IN FITTING, SELF-SEALING QSMK-G1/8-6
Push-in fitting, self-sealing QSK-G1/8-6 male thread with external Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 14,1 g |
|---|---|
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
- Delivery usually within ( 2 ) days