References
SMC:KPT06-00
Rubix:265A1470
Manufacturer :KPT06-00
EAN:3618036070897

Product details : SMC KPT06-00
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPT, Clean One-touch Fitting for Blowing Systems - Male Brach Tee and Union Tee
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 6 |
| Profile | clean one-touch fitting for blowing systems (kp series) |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Type | male branch tee / union tee (smc kp series kpt) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Delivery usually within ( 4 ) days