References
Festo:QSF-1/2-16-B
Rubix:116A0487
Manufacturer :190654
EAN:4052568014858

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 190654 PUSH-IN FITTING QSF-1/2-16-B
Push-in fitting QSF-1/2-16-B female thread with external Hexagon. Size=Standard, Nominal size=10,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x20x25 mm |
|---|---|
| Logistic Weight | 82,9 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
- Delivery usually within ( 2 ) days