FESTO 8158790 PUSH-IN CONNECTOR NPQE-D-Q8-Q6-F1A-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQE-D-Q8-Q6-F1A-P10
Rubix:263A6766
Manufacturer :8158790
EAN:4052568599171




Technical specifications
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : FESTO 8158790 PUSH-IN CONNECTOR NPQE-D-Q8-Q6-F1A-P10
NPQE-D-Q8-Q6-F1A-P10 PUSH-IN COUPLING
Technical specifications
Attributes
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 8 mm |
| Profile | npqe |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
| Type | push-in coupling (push-in connector) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Delivery usually within ( 2 ) days