CAMOZZI PUSH IN FITTING STRAIGHT STEM 10MM TUBE

Straight Stem

See technical informationSee documents

References

Camozzi:6950 10
Rubix:81176512
Manufacturer :6950 10
brand logo

Technical specifications

Materialbrass
Connection 110 mm
See all Specifications

Documents

Product details : CAMOZZI PUSH IN FITTING STRAIGHT STEM 10MM TUBE


The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.

Technical specifications


Attributes
Materialbrass
Connection 110 mm
Profile6950
Connection 210 mm
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
  • Usually arrives within 14 working days