FESTO 186194 PUSH-IN Y-FITTING QSYL-G3/8-8


Push-in Y-Fitting

References
festo:QSYL-G3/8-8
rubix:118A1198
manufacturer :186194
ean:4052568039981
QSYL-G3/8-8 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186194 PUSH-IN Y-FITTING QSYL-G3/8-8


Push-in Y-fitting QSYL-G3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight43,49 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
  • Delivery usually within ( 11 ) days