References
SMC:KPU12-00
Rubix:2606588
EAN:3618036070675

Product details : SMC KPU12-00 ONE TOUCH FITTING FOR CLEAN ROOM
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPU, Clean One-touch Fitting for Blowing Systems - Male Branch Y and Union Y
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Material | polypropylene |
| Connection 1 | m5 x 0,8 |
| Connection 2 | 12 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- Delivery usually within ( 8 ) days