References
Festo:QSH-10-8-50
Rubix:124A8688
Manufacturer :130720
EAN:4052568024413

Technical specifications
| Material | pbt (housing);pom (release ring) |
|---|---|
| Connection 1 | 10 mm |
Documents
Product details : FESTO 130720 PUSH-IN SLEEVE QSH-10-8-50
Push-in sleeve QSH-10-8-50 Reducing. Size=Standard, Nominal size=4,9 mm, Assembly Position=Any, Container size=50, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 2,32 g |
|---|---|
| Material | pbt (housing);pom (release ring) |
| Connection 1 | 10 mm |
| Profile | qsh |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 81.00 excl. VAT
/ 50 pieces
£ 97.20 incl. VAT
- Delivery usually within ( 2 ) days