References
Festo:QSYL-1/4-10
Rubix:118A1058
Manufacturer :153178
EAN:4052568032623

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153178 PUSH-IN Y-FITTING QSYL-1/4-10
Push-in Y-fitting QSYL-1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
- Delivery usually within ( 2 ) days