Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,039)
Mechanical Power Transmission
(110,924)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,600)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,976)
Fasteners, Adhesives & Tapes
(17,639)
Maintenance & Repairs
(5,529)
Welding
(1,013)
New Products
Pneumatics
(90,859)
Hydraulics
(5,981)
Sealing technology
(33)
Measurement and control technology
(1,967)
Hose & Pipes
(1,299)
Filtration and Care
(387)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,228)
Compressed air preparation
(4,634)
Pneumatic accessories
(15,003)
Compressors and compr. air system
(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
SMC KK13S-07B FITTING
SMC KK13S-07B FITTING
Fitting
See technical information
References
SMC:
KK13S-07B
Rubix:
122A9161
Manufacturer :
00003395
Product details : SMC KK13S-07B FITTING
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
118.40
excl. VAT
/ 10
pieces
£
142.08
incl. VAT
Delivery usually within (
4
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SMC KKA4S-04F S-COUPLER
SMC KK6S-03MS FITTING
SMC KJ18D ROD END JOINT
SMC KKA3P-01F PLUG
SMC KK4P-65N MALE CONN W/NUT FOR HOSE 10/6.
NORGREN C00040400 PFITC 4MM PLUG MALE
SMC KK4P-01MS FITTING
SMC KK2S-06E S/S COUPLING
SMC KK4P-03F FITTING
PCL XF COUPLING FEMALE RP1/4 INCH AC71CF
RECTUS 6MM HOS TAIL PLUG NP 21SFTF06MXN
SMC KK4P-60N MALE CONN W/NUT FOR HOSE 9/6
CEJN 103202155 COUPLING R 1/2IN MALE NBR - ESAFE
AVENTICS 1823381032
SMC KK6S-16H FEMALE CONN ONE TOUCH 16MM