SMC KJ18D ROD END JOINT


Tie-Rod Cylinder

References
smc:KJ18D
rubix:209A1200
manufacturer :KJ18D
brand logo
brand logo
Technical specifications
Connection 1M18
MaterialCarbon Steel
See all Specifications

Product details : SMC KJ18D ROD END JOINT


One-Touch mini fittings series KJ is for use with SMC miniature valves and actuators, M3 and M5 ported. Their compact one-touch collet design allows easy disassembly with strong tube gripping. Electro-less nickel plating is standard. KJ fittings are order in multiples of 10.

Strengths

•Miniature, One-touch fitting
Inch threads
Tube OD: 1/8, 5/32, 1/4
Maximum operating pressure: 1.0MPa
Material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Connection 1M18
MaterialCarbon Steel
ProfileKJ
Max. temperature70 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
  • Delivery usually within ( 15 ) days