Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860030 MALE 45 ELBOW 10 - R3/8IN
MECALINE 860030 MALE 45 ELBOW 10 - R3/8IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860030
rubix:
216A3625
ean:
3660338149856
Technical specifications
Material
polymer body
Connection 1
r3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860030 MALE 45 ELBOW 10 - R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
r3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.95
excl. VAT
/
Each
£
2.34
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
FESTO 177575 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-12-PG-11
FESTO 9180 HOLLOW BOLT VT-3/8-3-3/8
FESTO 162861 PUSH-IN FITTING CRQS-M5-6
NORGREN 101250838 PFIT 8MM-R3/8 STRAIGHT ADAPTER
FESTO 558736 PUSH-IN T-FITTING
SMC KQ2K10-02AP ONE-TOUCH FITTING
FESTO 153195 PUSH-IN Y-FITTING QSYLV-1/2-12
SMC KQB2F12-02 ONE-TOUCH FITTING
SMC KQ2T12-02NP ONE-TOUCH FITTING
SMC KGS04-M5 FITTING
FESTO 578355 PUSH-IN FITTING
NORGREN 431451038 10MM X 3/8 MALE ADAPT
FESTO 133130 BLANKING PLUG
SMC KQ2U10-04NS ONE-TOUCH FITTING
NORGREN C02260838 PFITC 8MM-G3/8 FEMALE ADPT