Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KFG2H1075-G03-C MALE CONNECTOR - KFG2H-C
SMC KFG2H1075-G03-C MALE CONNECTOR - KFG2H-C
Fittings & Tubing - Male Connector
References
smc:
KFG2H1075-G03-C
rubix:
247A5620
Technical specifications
Material
stainless steel 316
Connection 1
g 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KFG2H1075-G03-C MALE CONNECTOR - KFG2H-C
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Technical specifications
Attributes
Material
stainless steel 316
Connection 1
g 3/8
Profile
kfg2h-c
Connection 2
10
Min. temperature
-5
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.47
excl. VAT
/
Each
£
43.76
incl. VAT
Delivery usually within (
19
) days
Select variants (5)
Add to cart
Check our products from related categories
SMC KQ2VD06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
FESTO 578350 PUSH-IN FITTING NPQH-D-G12-Q12-P10
SMC KQ2R06-12A-X35 ONE-TOUCH FITTING
SMC KGT06-08 BRANCH TEE 6MM
FESTO 153023 PUSH-IN FITTING QSF-1/8-6-B
LEGRIS LF3000 FITTING 3133 12 17
SMC KQG2S06-01S ONE-TOUCH FITTING SUS 316
SMC KQB2L06-02S METRIC SIZE BRASS ONE-TOUCH FITTING
FESTO 153099 PUSH-IN L-FITTING QSLV-1/8-8-I
SMC KCT12-00 FITTING
FESTO 8086953 PUSH-IN FITTING NPQR-DK-G38-Q8
NORGREN C01251218 PFITC 12MM-R1/8 STR ADPT
SMC KGS10-02S FITTING
SMC LQ3-2P07-2 HIGH PURITY FLUOROPOLYMER FITTING
FESTO 130721 PUSH-IN SLEEVE QSH-12-10-20