References
Festo:QSLV-1/8-8-I
Rubix:116A0273
Manufacturer :153099
EAN:4052568031923

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153099 PUSH-IN L-FITTING QSLV-1/8-8-I
Push-in L-fitting QSLV-1/8-8-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x30 mm |
|---|---|
| Logistic Weight | 22 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 37.80 excl. VAT
/ 10 pieces
£ 45.36 incl. VAT
- Delivery usually within ( 2 ) days