References
Festo:QSH-12-10-20
Rubix:124A8689
Manufacturer :130721
EAN:4052568024420

Documents
Product details : FESTO 130721 PUSH-IN SLEEVE QSH-12-10-20
Push-in sleeve QSH-12-10-20 Reducing. Size=Standard, Nominal size=7,1 mm, Assembly Position=Any, Container size=20, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 4,1 g |
|---|---|
| Material | pbt |
| Connection 1 | plug-in socket ø 12 mm |
| Profile | straight form |
| Connection 2 | plug-in socket ø 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ 20 pieces
£ 45.12 incl. VAT
- Delivery usually within ( 2 ) days