SMC DL08-03 FITTING

Fittings

See technical informationSee documents

References

SMC:DL08-03
Rubix:2606699
Manufacturer :DL08-03
EAN:3618036129946
brand logo

Technical specifications

Connecting diameter3/8 ''
Connecting diameter 28 mm
See all Specifications

Documents

Product details : SMC DL08-03 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: DL08-03 (Tube Size Ø8, Port Size (R(PT)3/8),(Rc(PT)3/8))

Technical specifications


Attributes
Connecting diameter3/8 ''
Connecting diameter 28 mm
Materialbrass c3604bd, c3771be (body);brass c3604bd (nut);steel c2700t (ferrule)
Type of threadingr
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
  • Delivery usually within ( 4 ) days