MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859617
Rubix:216A2567
EAN:3660338146121

Documents
Product details : MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 15 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 14.52 excl. VAT
/ Each
£ 17.42 incl. VAT
- In stock: Next day delivery
