MECALINE MALE ELBOW 12-R1/2IN859520
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859520
Rubix:214A5362
EAN:3660338145216

Documents
Product details : MECALINE MALE ELBOW 12-R1/2IN859520
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
- In stock: Next day delivery
