Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
SWIVEL MALE PARALLEL TEE PUSH-ON FITTING
References
mecaline:
859242
rubix:
216A2286
ean:
3660338142673
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.74
excl. VAT
/
Each
£
6.89
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 858609 STRAIGHT MALE FITTING 15-R1/2IN
MECALINE NUT 8 859041
MECALINE 859058 PLUG 18
MECALINE 859287 DOUBLE BANJO 6/4-1/4
MECALINE 859395 TEE FITTING 8 R1/8IN
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
MECALINE NUT 14 859044
MECALINE 859046 NUT 16
MECALINE 859236 MALE ORIENTABLE TEE 6/4 R1/8IN
SMC KFG2T1210-04S INSERT FITTING
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 859215 ORIENTABLE ELBOW 6/4 R1/8IN
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP