Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858598 MALE TEE 8X6 8X6-R1/8IN
MECALINE 858598 MALE TEE 8X6 8X6-R1/8IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
858598
rubix:
216A2306
ean:
3660338136689
Technical specifications
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Product details
Technical specifications
Product details : MECALINE 858598 MALE TEE 8X6 8X6-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.95
excl. VAT
/
Each
£
4.74
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859459 TEE FITTING 12 R3/8IN
MECALINE 859454 TEE FITTING 8 R3/8IN
MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
MECALINE 859282 DOUBLE BANJO 4/2 7-1/8
MECALINE 859166 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/2IN
SMC KFG2L0604-01S INSERT FITTING
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
SMC KFG2T1008-03S INSERT FITTING
SMC L08-02 SELF-ALIGN FITTING
MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE 859513 MALE ELBOW 8-R1/4IN
MECALINE 859429 BANJO FITTING 10-G 3/8IN