References
SMC:DL10-03
Rubix:114A7387
Manufacturer :DL10-03
EAN:3618036129908

Documents
Product details : SMC DL10-03 FITTING
Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: DL10-03 (Tube Size Ø10, Port Size (R(PT)3/8),(Rc(PT)3/8))
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: DL10-03 (Tube Size Ø10, Port Size (R(PT)3/8),(Rc(PT)3/8))
Technical specifications
Attributes
| Connecting diameter | 3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass c3604bd, c3771be (body);brass c3604bd (nut);steel c2700t (ferrule) |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ 10 pieces
£ 51.00 incl. VAT
- Delivery usually within ( 4 ) days