MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN

MALE PARALLEL STRAIGHT PUSH-ON FITTING

See technical informationSee documents

References

Mecaline:859120
Rubix:216A2374
EAN:3660338141584
PARALLEL MALE STRAIGHT FITTING  12/8 G

Technical specifications

Connecting diameterg3/8 ''
Connecting diameter 212 mm
See all Specifications

Documents

Product details : MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameterg3/8 ''
Connecting diameter 212 mm
Materialnickel-plated brass
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
  • Usually arrives within 14 working days