References
Mecaline:862084
Rubix:214A5388
EAN:3660338168147

Documents
Product details : MECALINE 862084 FERULE 12MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | 12 mm |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | brass |
| Model | 12 |
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- In stock: Next day delivery
