MECALINE 859080 SINGLE BANJO HOUSING 4/2 7-M6
SINGLE BANJO BODY PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859080
Rubix:216A2414
EAN:3660338141225

Documents
Product details : MECALINE 859080 SINGLE BANJO HOUSING 4/2 7-M6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | m6 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days
