LOCTITE 6300 HEALTH & SAFETY FRIENDLY HIGH STRENGTH 50ML 1949014
Fixation product 6300
See technical informationSee documentsReferences
Loctite:6300
Rubix:2024819
Manufacturer :1949014
EAN:5010266009988

Documents
Product details : LOCTITE 6300 HEALTH & SAFETY FRIENDLY HIGH STRENGTH 50ML 1949014
LOCTITE® 6300 retaining compound is specifically designed for bonding cylindrical assemblies. It is a high-strength adhesive featuring an anaerobic curing formulation that is free from hazard symbols.
Features:
LOCTITE® 6300 is a single-component retaining compound based on dimethacrylate ester and formulated using anaerobic acrylic technology. This green liquid, which is UV fluorescent, cures in the absence of air between close-fitting metal surfaces. The low viscosity facilitates application to cylindrical fits and assemblies. Secondary curing with an activator is possible when faster cure speeds are required. The formulation is designed to prevent loosening and leakage caused by shock loads and vibration, particularly in gears, pinions, rotors and bearings. This product belongs to the Health and Safety anaerobic range and carries no hazard pictograms.
Specifications:
• Packaging: 50 ml or 250 ml bottle.
• Physical form: liquid.
• Colour: green.
• Odour: mild.
• Non-flammable.
• Density at 25 °C: 1.1 g/cm³.
• Viscosity at 25 °C: 350 mPa·s (Brookfield, spindle 2, 20 rpm).
• Dynamic viscosity at 25 °C: 250–550 mPa·s (shear rate 129 s⁻¹).
• Recommended maximum diametral clearance: 0.15 mm.
• Gap fill: 0.15 mm to 0.25 mm.
• Shear strength on steel (ISO 10123): ≥ 15 N/mm².
• Fixture time: 10.0 min.
• Operating temperature: -55 °C to 180 °C.
Standards:
• ISO 10123: test method for measuring shear strength on shaft-and-hub specimens. It provides a framework for evaluating mechanical performance after curing.
• Regulation (EC) No. 1907/2006 (REACH): Safety Data Sheet prepared in accordance with the European regulatory framework governing the registration, evaluation and authorisation of chemical substances.
• Regulation (EC) No. 1272/2008 (CLP): classification indicating that no hazard pictograms are required for this product; only the statement H413 (may cause long-lasting harmful effects to aquatic life) applies.
Features:
LOCTITE® 6300 is a single-component retaining compound based on dimethacrylate ester and formulated using anaerobic acrylic technology. This green liquid, which is UV fluorescent, cures in the absence of air between close-fitting metal surfaces. The low viscosity facilitates application to cylindrical fits and assemblies. Secondary curing with an activator is possible when faster cure speeds are required. The formulation is designed to prevent loosening and leakage caused by shock loads and vibration, particularly in gears, pinions, rotors and bearings. This product belongs to the Health and Safety anaerobic range and carries no hazard pictograms.
Specifications:
• Packaging: 50 ml or 250 ml bottle.
• Physical form: liquid.
• Colour: green.
• Odour: mild.
• Non-flammable.
• Density at 25 °C: 1.1 g/cm³.
• Viscosity at 25 °C: 350 mPa·s (Brookfield, spindle 2, 20 rpm).
• Dynamic viscosity at 25 °C: 250–550 mPa·s (shear rate 129 s⁻¹).
• Recommended maximum diametral clearance: 0.15 mm.
• Gap fill: 0.15 mm to 0.25 mm.
• Shear strength on steel (ISO 10123): ≥ 15 N/mm².
• Fixture time: 10.0 min.
• Operating temperature: -55 °C to 180 °C.
Standards:
• ISO 10123: test method for measuring shear strength on shaft-and-hub specimens. It provides a framework for evaluating mechanical performance after curing.
• Regulation (EC) No. 1907/2006 (REACH): Safety Data Sheet prepared in accordance with the European regulatory framework governing the registration, evaluation and authorisation of chemical substances.
• Regulation (EC) No. 1272/2008 (CLP): classification indicating that no hazard pictograms are required for this product; only the statement H413 (may cause long-lasting harmful effects to aquatic life) applies.
Strengths
• Provides long-term retention of cylindrical assemblies subjected to shock loads and vibration.
• High shear strength suitable for mechanical power transmission applications.
• Wide service temperature range from -55 °C to 180 °C for thermally demanding environments.
• Low viscosity promotes penetration into narrow functional clearances.
• Simplified quality control through UV fluorescence.
• Hazard-symbol-free formulation simplifies storage and QHSE procedures.
• High shear strength suitable for mechanical power transmission applications.
• Wide service temperature range from -55 °C to 180 °C for thermally demanding environments.
• Low viscosity promotes penetration into narrow functional clearances.
• Simplified quality control through UV fluorescence.
• Hazard-symbol-free formulation simplifies storage and QHSE procedures.
Applications
LOCTITE® 6300 is used for securing gears and pinions on gearbox shafts, as well as retaining rotors on electric motor shafts. It is also suitable for bonding and retaining bearings and cylindrical metal assemblies manufactured from steel, stainless steel, aluminium or brass. This product is designed for environments exposed to temperature fluctuations, repeated vibration and high mechanical loads, making it suitable for industrial maintenance, general engineering and rotating equipment manufacturing applications.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 50 ml |
| Min. temperature | -55 °C |
| Drying time | 10 min |
Show UNSPSC/ECL@SS
£ 64.74 excl. VAT
/ Each
£ 77.69 incl. VAT
- In stock: Next day delivery