LOCTITE 480 RUBBER TOUGHENED INSTANT ADHESIVE BLACK 500G 231018
LOCTITE 480
See technical informationSee documentsReferences
Loctite:480 BO 500G EGFD
Rubix:88770502
Manufacturer :231018
EAN:5010266213460




Documents
Product details : LOCTITE 480 RUBBER TOUGHENED INSTANT ADHESIVE BLACK 500G 231018
LOCTITE 480 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. It is a rubber-reinforced adhesive offering increased flexibility and peel strength along with enhanced shock resistance. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and rubbers. The product exhibits good resistance in humid environments.
Strengths
For applications where shock resistance is required or shock or peel loads are present
Ideal for bonding metal to metal, to rubber or magnets
Good resistance in humid environments
Toughened
Slow cure
Ideal for bonding metal to metal, to rubber or magnets
Good resistance in humid environments
Toughened
Slow cure
Applications
Instant Adhesive - toughened. Ideal for bonding metal to metal, to rubber or magnets. Good resistance in humid environments. Fast curing.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Min. temperature | -40 °C |
Show UNSPSC/ECL@SS
£ 445.59 excl. VAT
/ Each
£ 534.71 incl. VAT
- In stock: Next day delivery