LOCTITE EA 9455 A&B (1:1) DUAL CARTRIDGE 50ML 2036158
Loctite Epoxy Adhesive
See technical informationSee documentsReferences
Loctite:9455
Rubix:80055044
Manufacturer :2036158



Documents
Product details : LOCTITE EA 9455 A&B (1:1) DUAL CARTRIDGE 50ML 2036158
LOCTITE® EA 9455 is a 2-part, clear, colourless, low viscosity, high strength, fast-curing, toughened, low viscosity, industrial grade liquid epoxy adhesive containing mercaptan. It is ideal for bonding and potting of optical components like sensors and lenses. It cures at room temperature after mixing. Key substrates include plastics, metals, glass, wood, ceramics and rubbers.
Strengths
Tough
Excellent electrical insulator
Low shrinkage properties
Ultra clear adhesive bondline
Good peel resistance
Mix ratio Resin: Hardener (by weight) 100 : 105, (by volume) 1 : 1
Key substrates include plastics, metals, glass, wood, ceramics and rubbers
Excellent electrical insulator
Low shrinkage properties
Ultra clear adhesive bondline
Good peel resistance
Mix ratio Resin: Hardener (by weight) 100 : 105, (by volume) 1 : 1
Key substrates include plastics, metals, glass, wood, ceramics and rubbers
Applications
Ideal for bonding and potting applications
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 50 ml |
| Drying time | 30 min |
Show UNSPSC/ECL@SS
£ 30.01 excl. VAT
/ Each
£ 36.01 incl. VAT
- Usually arrives within 14 working days