SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
Fixed castor
See technical informationReferences
Spartex:UK-V41Q160GNJP05
Rubix:230A3913
Product details : SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR
200MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 37.11 excl. VAT
/ Each
£ 44.53 incl. VAT
- Usually arrives within 14 working days

