Pressed steel swivel castor, Heavy duty design, with central brake system 'central-stop' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue, with synthetic thread guard, with steel thread
Load capacity | 70 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 30 mm |
Bracket: LK series
Wheel: POEV series
Logistic Weight | 810 g |
---|---|
Load capacity | 70 kg |
Wheel diameter | 100 mm |
Wheel width | 30 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 125 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
Shore A Hardness | 80 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
125 mm | |
30 mm |
Usually arrives within 14 working days