Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
GATE CASTOR FIXED 75KG 377A4006
GATE CASTOR FIXED 75KG 377A4006
GATE CASTOR FIXED 75KG 377A4006
References
bil castors & wheels:
BZGCF100CRBJ
rubix:
377A4006
Technical specifications
Load capacity
75
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : GATE CASTOR FIXED 75KG 377A4006
Zinc Plated Fabricated Steel Fixed Gate Castor
Spring Loaded
Side Plate Fixing
100mm Black Elastic Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Spring Compression Starts At 20kg Compression At 75kg Is Approx 48mm
Technical specifications
Attributes
Load capacity
75
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.97
excl. VAT
/
Each
£
76.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX 2VSH200ARJP06 TWINWHEEL SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
POLYURETHANE BRAKED PLATE 125MM 300KG
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
CAST IRON SWIVEL PLATE BRAKE 200MM 1000KG
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
SPEED RUBBER FIXED PLATE 250MM 550KG
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPEED RUBBER SWIVEL PLATE 200MM 650KG
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W