Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BRAKED CASTOR
References
spartex:
UK-V42Q080GNRP04
rubix:
245A7058
Technical specifications
Load capacity
100
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
PLATE FIXING BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING"
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.11
excl. VAT
/
Each
£
12.13
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLESPO150/20K SAUCE TUB WHEELS
SPARTEX V82Q200GNJP05 STAINLESS BRAKED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
BLICKLE BRAKED SWIVEL CASTOR LMDA-TPA75G-FI
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
SPARTEX VFH250ARJP06 FIXED CASTOR 250MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V80Q080PNRB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX V80Q100NYPP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE SWIVEL CASTOR LKX-SPO-150G
SPARTEX V52A100PTJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX 2VSH150APJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V72V100TRJP04 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W