SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
FIXED CASTOR
See technical informationReferences
Spartex:UK-V51Q125EAPJP05
Rubix:245A7104
Product details : SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
PLATE FIXING FIXED CASTOR
200MM CROWN TREAD POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 66.24 excl. VAT
/ Each
£ 79.49 incl. VAT
- Usually arrives within 14 working days

