Nylon heavy duty wheel
Load capacity | 75 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 19 mm |
Wheel:
Logistic Weight | 200 g |
---|---|
Load capacity | 75 kg |
Wheel diameter | 50 mm |
Wheel width | 19 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 69 mm |
Type of bearing | Ball bearing (C) |
Running sole / tire colour | Grey |
Shore A Hardness | 94 Shore |
Plate diameter | 43 mm |
69 mm | |
19 mm |
Usually arrives within 14 working days