CAMOZZI FIXED MALE ELBOW 1500-10/8-1/4
Fixed Male Elbow Connector
See technical informationSee documentsReferences
Camozzi:1500 10/8-1/4
Rubix:123A2628
Manufacturer :1500-3557


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | tubo 10/8 |
| Max. service pressure | 16 bar |
Documents
Product details : CAMOZZI FIXED MALE ELBOW 1500-10/8-1/4
50-1500-3557 1500 10/8-1/4
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | tubo 10/8 |
| Max. service pressure | 16 bar |
| Profile | fixed male elbow (mod. 1500) |
| Connection 2 | filettatura r 1/4 |
| Max. temperature | 80 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
- Usually arrives within 14 working days