Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
MECALINE STAINLESS STEEL REDUCER R1/8-G3/8
MECALINE STAINLESS STEEL REDUCER R1/8-G3/8
STAINLESS STEEL FEMALE - MALE TAPER REDUCTION
References
mecaline:
842988
rubix:
214A5451
ean:
3660338062797
Technical specifications
Material
Acier inoxydable
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STAINLESS STEEL REDUCER R1/8-G3/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Acier inoxydable
Connection 1
R 1/8
Profile
G3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.63
excl. VAT
/
Each
£
15.16
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
NORGREN DHP-440BP PLUG BRASS 1/4
SMC KAH04-U01 FITTING
PREVOST PPS1 9C20 ELBOW SOCKET 90DEGREE
FESTO 8069243 BULKHEAD FITTING NPFC-H-G12-F
FESTO 8069215 DOUBLE NIPPLE NPFC-D-2G12-M-P50
SEALEY 12.7MMX3M HCLIP KIT JC972
FESTO 14769 BARBED T-CONNECTOR FCN-3-PK-4
FESTO 6276 T-DISTRIBUTOR FCK-3-PK-9-KU
SMC KAL04-M5 FITTING
MECALINE 9241220 HOSE TAIL STAINLESS STEEL MM10 G1/2IN
FESTO 8069219 REDUCING SLEEVE
AVENTICS 1823300000 BLANKING SCREWS AND CONNECTORS
MECALINE 9241218 HOSE TAIL STAINLESS STEEL MM10 G1/4IN
NORGREN 234110048 PLUG R 1/2 MALE
CAMOZZI PUSH ON-BULKHEAD TUBE CONNECTOR-10/13 1590 8/6