MECALINE 9243372 STAINLESS STEEL PLUG G1/8IN 843011
STAINLESS STEEL MALE PARALLEL PLUG - HEXAGONAL HEAD
See technical informationSee documentsReferences
Mecaline:843011
Rubix:214A5456
EAN:3660338062971


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | g1/8 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243372 STAINLESS STEEL PLUG G1/8IN 843011
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/8 |
| Max. service pressure | 140 bar |
| Profile | male parallel plug (hexagonal head), aisi 316l stainless steel |
| Connection 2 | manicotto ø 6,5 mm |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- In stock: Next day delivery