MILWAUKEE 4932430002 SDS+ M2 DRILL BITS - 2 CUT / CASSETTES (5PC)
Drill bits
See technical informationReferences
Milwaukee:4932430002
Rubix:395A6382
EAN:4002395376636
Product details : MILWAUKEE 4932430002 SDS+ M2 DRILL BITS - 2 CUT / CASSETTES (5PC)
Breaker Points. 3 offset aggressive power breakers. These produce a "Demolition" effect and create micro cracks in the drilled material. Up to 25% FASTER. Centering tip ensures immediate spot drilling with pin point accuracy. Prevents skidding on smooth surfaces. Enlarged rebar chamfers. Prevents side tip damage when hitting rebar. Reduces the risk of the drill bit jamming when hitting rebar. Tapered shoulder design. Thinner shoulder towards drill tip for less friction providing for greater speed. Ideal for cordless hammers identified from its tapered shoulder geometry. Reinforced flute. High volume flute geometry for optimum dust removal. Reinforced flute design (thicker core) gives: - Full power transfer to the tip. - Lower vibrations. - Exceptional break resistance, less breakages and best durability. Made in Germany. SDS-Plus drill bits ⌀ 6 / 8 / 10 x 160 mm, pointed and flat chisel.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- In stock: Next day delivery

