CAMOZZI BSP ADAPTOR-HOSE TAIL-9MM TUBE-1/8 THREAD 2601 9-1/8
Hose Adaptor
See technical informationSee documentsReferences
Camozzi:2601 9-1/8
Rubix:203A1293
Manufacturer :50-2601-0956


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 5.5 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSP ADAPTOR-HOSE TAIL-9MM TUBE-1/8 THREAD 2601 9-1/8
Applications
Industrial
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 5.5 |
| Max. service pressure | 80 bar |
| Profile | male hose adaptor, series 2601 — nickel-plated brass hose tail to g1/8 (bsp) male thread (c = 5,5 mm; n = 9 mm). |
| Connection 2 | g 1/8 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bsp |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- Usually arrives within 14 working days