References
Festo:FKG-32-B
Rubix:117A1074
Manufacturer :33340
EAN:4052568009632

Documents
Product details : FESTO 33340 MOMENT COMPENSATOR FKG-32-B
Moment compensator FKG-32-B Allows torque-free force application to slide of linear drive DGO and compensation of misalignments of parallel guided loads. Size=32, Radial deviation +/-=1 mm, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=800 N
Technical specifications
Attributes
| Logistic Weight | 677 g |
|---|---|
| Type | drive piston attachment |
Show UNSPSC/ECL@SS
£ 126.79 excl. VAT
/ Each
£ 152.15 incl. VAT
- Delivery usually within ( 16 ) days