References
Festo:PAN-16X2-GN
Rubix:392A3503
Manufacturer :553923
EAN:4052568053345

Documents
Product details : FESTO 553923 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 105,58 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | green |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 515.84 excl. VAT
/ Each
£ 619.01 incl. VAT
- Delivery usually within ( 6 ) days