SMC TAU0425B-100 ANTISTATIC TUBING

Flame Resist Tubing

See technical informationSee documents

References

SMC:TAU0425B-100
Rubix:2608660
brand logo

Technical specifications

Inner diameter2.5 mm
Outer diameter4 mm
Colourblack
See all Specifications

Documents

Product details : SMC TAU0425B-100 ANTISTATIC TUBING


Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 3.2 to Ø 12 mm
•Operating temperature: 0 to 40 °C
•Colour: black.

Size: 0425 (ODØ4 IDØ2.5)
Roll Length: 100m Roll

Technical specifications


Attributes
Logistic Weight1700 g
Inner diameter2.5 mm
Outer diameter4 mm
Colourblack
Materialconductive polyurethane
Reel length100 m
Min. temperature0 °C
Max. temperature40 °C
£ 219.34 excl. VAT
/ Each
£ 263.21 incl. VAT
  • Delivery usually within ( 4 ) days